Beli Pipe Coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KC Pipe FittingDeskripsi:-Can confirm the presence and absence of insertion shiloh, adhesion and reliable construction management is possible.-Coupling for water supply pipe in housing complex, detached houses, stores and facilities.atribut:
- PVC Pipe Nominal Diameter: 25x13
- Dimension L: 86mm
- z: 20
- ANVIL Grooved Ductile Iron Pipe Fittings & FlangesDeskripsi:Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.atribut:
- UNSPSC: 40142315
- Application: Air; Natural Gas; Non-Potable Water; Oil; Steam
- Basic Fitting Shape: Coupling
- Class: Class 150
- Color: Orange
- Finish/Coating: Painted
- Fitting Side A Type: Grooved
- Fitting Side B Type: Grooved
- For Pipe Schedule: 40
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: Yes
- Maximum Operating Pressure (psi): 300 @150° F
- Pipe Fitting Material: Ductile Iron
- Seal Material: EPDM
- Specific Fitting Shape: Roughneck Coupling
- Standards: ANSI B1.20.1; ASME B16.11; ASTM A105; ASTM A182; ASTM A350
- Sub Brand: Roughneck/Roustabout
- Parker Hydraulic Quick Coupling with Valve (Kopler)Deskripsi:Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.atribut:
- Connection Thread Size (inch): 1/4
- Connection Type: Male Thread - parallel
- Diameter: 7 nom
- Hex Size (mm): 21
- Length (mm): 70.5
- Color: Standard
- Flow Rate (L/minute): 760
- Material: POM
- Maximum Operating Pressure (bar): 10
- Maximum Operating Temperature (°C): 80
- Minimum Operating Temperature (°C): -20
- Outside Diameter (mm): 26
- Seal Material: NBR
- Type: Coupling
- Valve Included: Yes
- Version: Double Shut-Off
- KC Pipe Fitting Type VUDatribut:
- Working Pressure: No pressure
- Working Temperature Range: 5 to 60°C
- KC Pipe Fitting Type CTSatribut:
- Maximum Working Pressure: 1.0MPa
- Working Temperature Range: 5 to 35°C
- GRUVLOK Grooved Ductile Iron Pipe Fittings & FlangesDeskripsi:Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.atribut:
- UNSPSC: 31160000
- KC Pipe Fitting Type VU4atribut:
- Working Pressure: No pressure
- Working Temperature Range: 5 to 60°C
- MCC PVC Pipe CutterDeskripsi:-You can cut cleanly without cutting any chips.-For cutting PVC pipe, polyethylene pipe.
- KDS Pipe ClampDeskripsi:-Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.atribut:
- Throat: 60mm
- Dimensions: 215x72x125mm
- Tightening Force: 1000kg
- Xtraseal PVC Pipe AdhesiveDeskripsi:For glueing pvc pipes and fittings.
- TOUEI Pipe Fitting-SocketDeskripsi:-Can easily cut or scrape with ordinary tools.-Pipe connection can be easily joined with exclusive adhesive, there is no risk of water leakage.-Coupling exclusive for HI pipe (hardened PVC pipe).
- KC Pipe Fitting Type VULatribut:
- Working Pressure: No pressure
- Working Temperature Range: 5 to 60°C
- KC Pipe Fitting Type VUCatribut:
- Working Pressure: No pressure
- Working Temperature Range: 5 to 60°C
- KC Pipe Fitting Type DVIatribut:
- Working Pressure: No pressure
- Working Temperature Range: 5 to 60°C
- KC Pipe Fitting Type VUIatribut:
- Working Pressure: No pressure
- Working Temperature Range: 5 to 60°C
- DIXON VALVE COUPLING Coupling Aluminum Cam & Groove Fittings (Kopler)Deskripsi:Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
- SEKISUI ESLON Ht Pipe FittingDeskripsi:-HT resin coupling excellent in heat resistance.-For Eslon HT pipe only.-Can be used stably at high temperature range compared to existing PVC pipes.-Used for hot water supply, air conditioning/heating pipe and hot spring pipe.
- KC Pipe Fitting Type DV4atribut:
- Working Pressure: No pressure
- Working Temperature Range: 5 to 60°C
Daftar Harga Pipe Coupling Terbaru April 2026
| KC Pipe Fitting | Rp49.900 |
| ANVIL Grooved Ductile Iron Pipe Fittings & Flanges | Rp2.199.900 |
| SEKISUI ESLON Ht Pipe | Rp149.900 |
| Parker Hydraulic Quick Coupling with Valve (Kopler) | Rp479.900 |
| NITTO KOHKI Coupling PCV Pipe Cupla (Kopler) | Rp21.900 |
| KC Pipe Fitting Type VUD | Rp20.900 |
| KC Pipe Fitting Type CTS | Rp27.900 |
| GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges | Rp729.900 |
| KC Pipe Fitting Type VU4 | Rp26.900 |
| MCC PVC Pipe Cutter | Rp999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































/p5P105048905-6.jpg)
/5eP101003194-3.jpg)












/97P109397331-1.jpg)